References
Festo:CPX-4DA
Rubix:110A2075
Manufacturer :195754
EAN:4052568008000

Documents
Product details : FESTO 195754 OUTPUT MODULE CPX-4DA
Output Module CPX-4DA for modular electrical terminal CPX, 4 digital outputs. Dimensions W x L x H=(* (incl. interlinking block and Connection technology), * 50 mm x 107 mm x 50 mm), No. of outputs=4, Diagnosis=(* - Short circuit/overload per channel, * - Undervoltage of outputs), Parameters configuring=(* Failsafe per channel, * Forces per channel, * Idle mode per channel, * - Behaviour after short circuit, * Module monitoring), LED displays=(* - 1 Group diagnosis, * - 4 Channel diagnosis, * - 4 Channel status)
Technical specifications
Attributes
| Logistic Weight | 109 g |
|---|---|
| Type | cpx |
Show UNSPSC/ECL@SS
£ 102.06 excl. VAT
/ Each
£ 122.47 incl. VAT
- Delivery usually within ( 2 ) days