SMC CDQ2WA100TF-75DZ COMPACT CYLINDER DOUBLE ROD


CQ2 compact cylinder

References
smc:CDQ2WA100TF-75DZ
rubix:392A9277
manufacturer :00794401
brand logo
brand logo
Technical specifications
TypeCompact Cylinder
Cylinder diameter100 mm
Cylinder stroke75 mm
See all Specifications

Product details : SMC CDQ2WA100TF-75DZ COMPACT CYLINDER DOUBLE ROD


Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.

Technical specifications


Attributes
Logistic Weight3751 g
TypeCompact Cylinder
Cylinder diameter100 mm
Cylinder stroke75 mm
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 231.73 excl. VAT
/ Each
£ 278.08 incl. VAT
  • Usually arrives within 14 working days