References
SMC:CDQSB25-35D
Rubix:265A1193
Manufacturer :00081339
EAN:3618035797603

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 35 mm |
Documents
Product details : SMC CDQSB25-35D
The CQS compact cylinder is available for those small bore cylinder applications where saving space is a concern. While sharing many of the outstanding features of the CQ2 series, the CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides. An increased side load version (CQS*S) is available for more demanding applications.
C(D)QS, Compact Cylinder, Double Acting, Single Rod
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x73x40 mm |
|---|---|
| Logistic Weight | 217 g |
| Type | compact cylinder |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 35 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 51.81 excl. VAT
/ Each
£ 62.17 incl. VAT
- Delivery usually within ( 4 ) days