Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Stopper cylinder
SMC CDRB1BWU10-270S ROTARY ACTUATOR
SMC CDRB1BWU10-270S ROTARY ACTUATOR
CRB1 series rotary vane cylinder
References
smc:
CDRB1BWU10-270S
rubix:
112A5581
Technical specifications
Type
rotary actuator
Cylinder diameter
10
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDRB1BWU10-270S ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Technical specifications
Attributes
Logistic Weight
77
g
Type
rotary actuator
Cylinder diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
210.82
excl. VAT
/
Each
£
252.98
incl. VAT
Delivery usually within (
4
) days
Select variants (6)
Add to cart
Check our products from related categories
FESTO 1155691 HYDRAULIC CUSHIONING CYLINDER DYHR-16-40-Y5
SMC NCMB106-0200 CYLINDER/AMERICAN SPEC.
FESTO 576105 STOPPER CYLINDER
SMC RSDQA16-15D AIR CYLINDER
SMC RSQB20-20T STOPPER CYL.S/A SPRNG EXTENDED
FESTO 1155690 HYDRAULIC CUSHIONING CYLINDER DYHR-16-20-Y5
SMC RSDQB50-30B AIR CYLINDER
FESTO DFSP 32 50 DF PA CS
FESTO 576081 STOPPER CYLINDER
FESTO 576166 STOPPER CYLINDER
SMC RHCB32-650-XC93 HIGH POWER CYLINDER
SMC CRB1BK50-90D ROTARY ACTUATOR
SMC RS2H80-40BL-D HEAVY DUTY STOPPER CYLINDER
FESTO 576087 STOPPER CYLINDER
SMC RSDQB40-30DL AIR CYLINDER