SMC CRB1BK50-90D ROTARY ACTUATOR


CRB1 series rotary vane cylinder

References
smc:CRB1BK50-90D
rubix:132A6830
brand logo
brand logo
Technical specifications
Typeround thru axle
Cylinder diameter50 mm
See all Specifications

Product details : SMC CRB1BK50-90D ROTARY ACTUATOR


Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
•Rotary actuator, vane type
  • Compact, space saving body
  • Direct mount applications possible
  • Highly reliable
  • Body side and axial direction ports
  • Unrestricted auto switch mounting positions

    Magnet: None
    Mounting: B (Basic)
    Shaft Type: K (Double round shaft)
    Body Size: 50mm
    Rotation Angle, Vane: 90D (Rotation Angle
    Vane Style: Double)
    Port Location: Side
    Auto Switch: No Switch
    Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
    Number: 2 pcs. (Or None in the Case of No Switch)
    Port Threads: Rc
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)149x78x67 mm
    Logistic Weight840 g
    Typeround thru axle
    Cylinder diameter50 mm
    Show UNSPSC/ECL@SS
    £ 417.93 excl. VAT
    / Each
    £ 501.52 incl. VAT
    • Delivery usually within ( 4 ) days