SMC CRB1BW10-180S ROTARY ACTUATOR
CRB1 series rotary vane cylinder
See technical informationSee documentsReferences
SMC:CRB1BW10-180S
Rubix:111A6094

Documents
Product details : SMC CRB1BW10-180S ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Type | rotary actuator |
| Cylinder diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 130.28 excl. VAT
/ Each
£ 156.34 incl. VAT
- Delivery usually within ( 4 ) days