References
Festo:DFSP-16-15-DF-PA
Rubix:390A6791
Manufacturer :576065
EAN:4052568224295

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 15 mm |
| Cylinder diameter | 15 mm |
Documents
Product details : FESTO 576065 STOPPER CYLINDER
Stopper cylinder DFSP-16-15-DF-PA Stroke=15 mm, Piston diameter=16 mm, Piston rod thread=M3, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 128,9 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 15 mm |
| Cylinder diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 90.54 excl. VAT
/ Each
£ 108.65 incl. VAT
- Delivery usually within ( 2 ) days