References
Festo:DFSP-Q-16-10-PR-PA
Rubix:390A6835
Manufacturer :576070
EAN:4052568224349

Technical specifications
| Type | stopper cylinder |
|---|---|
| Cylinder stroke | 10 mm |
| Cylinder diameter | 10 mm |
Documents
Product details : FESTO 576070 STOPPER CYLINDER
Stopper cylinder DFSP-Q-16-10-PR-PA Stroke=10 mm, Piston diameter=16 mm, Piston rod thread=M3, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 161,67 g |
|---|---|
| Type | stopper cylinder |
| Cylinder stroke | 10 mm |
| Cylinder diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 109.07 excl. VAT
/ Each
£ 130.88 incl. VAT
- Delivery usually within ( 2 ) days