SMC P411020-5 BRACKET FOR CRB CYLINDER


CRB1*W Foot Bracket

References
smc:P411020-5
rubix:123A5035

Product details : SMC P411020-5 BRACKET FOR CRB CYLINDER


The CRB1 vane style rotary actuator is offered in 4 sizes (50, 63, 80 and 100 mm). Rotation angles of up to 270° is possible for the entire series. The double vane style offered on the 90° and 100° rotation allows twice the torque of the single vane. Bearings are used throughout the series to support thrust and radial loads. In addition, rubber bumpers are used internally (except for size 10) making this series highly reliable. Optional auto switches can be moved anywhere along the circumference to allow mounting in a position that is most appropriate for your specifications.

Technical specifications


Attributes
Logistic Weight400 g
TypeAngle
Show UNSPSC/ECL@SS
£ 29.33 excl. VAT
/ Each
£ 35.20 incl. VAT
  • Delivery usually within ( 4 ) days