SMC ES5063 BRACKET


ES5032 ES5032

References
smc:ES5063
rubix:118A3762
C95/CP95 Accessory, Mounting Brackets
brand logo
Technical specifications
TypeClevis Pivot Bracket
See all Specifications

Product details : SMC ES5063 BRACKET


The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.

Technical specifications


Attributes
TypeClevis Pivot Bracket
Connection 116 mm
Cylinder diameter63Ā mm
Show UNSPSC/ECL@SS
Ā£ 98.41 excl. VAT
/ Each
Ā£ 118.09 incl. VAT
  • Delivery usually within ( 4 ) days