References
Festo:FNC-63
Rubix:118A2873
Manufacturer :174379
EAN:4052568013943

Documents
Product details : FESTO 174379 FLANGE MOUNTING FNC-63
Flange Mounting FNC-63 Size=63, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=679 g
Technical specifications
Attributes
| Logistic Weight | 665 g |
|---|---|
| Type | flange mounting |
| Connection 1 | 63 mm |
Show UNSPSC/ECL@SS
£ 33.41 excl. VAT
/ Each
£ 40.09 incl. VAT
- Delivery usually within ( 2 ) days