Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 2490673 SELF-ALIGNING ROD COUPLER CRFK-M16X1,5
FESTO 2490673 SELF-ALIGNING ROD COUPLER CRFK-M16X1,5
CRFK Flexo coupling
References
festo:
CRFK-M16X1,5
rubix:
118A1165
manufacturer :
2490673
ean:
4052568254360
Technical specifications
Type
Flexo coupling
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2490673 SELF-ALIGNING ROD COUPLER CRFK-M16X1,5
Self-aligning rod coupler CRFK-M16X1,5 Size=M16x1,5, Corrosion resistance classification CRC=4, Ambient temperature=-20 - 100 °C, Product weight=646 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
Logistics dimensions (L x W x H)
135
x
45
x
45
mm
Logistic Weight
646,5
g
Type
Flexo coupling
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.50
excl. VAT
/
Each
£
199.80
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
CAMOZZI TRUNNION BALL JOINT 32 BORE R-41-32
SMC MU-C04 FOOT
FESTO 8028240 COVER CAP
FESTO 1812524 TRUNNION MOUNTING KIT
AVENTICS 1827001459
FESTO 33298 FREE WHEEL UNIT FLSR-10-L
AVENTICS 1825805366
SMC MY1B10G-500 MECHANICALLY COUPLED RODLESS CYLINDER
AVENTICS 1827001499
FESTO 176888 SWIVEL FLANGE SUA-50-R3
NORGREN M/50/EAP/10V SOLID STATE SWITCH PNP
FESTO 8067258 SWITCH LUG
SMC CM-T032B TRUNNION (WITH NUTS)
SMC MXQ-CS8-X12 STROKE ADJUSTER
FESTO 1535091 CLAMPING COMPONENT