References
Festo:FLSR-10-L
Rubix:121A0423
Manufacturer :33298
EAN:4052568115050

Documents
Product details : FESTO 33298 FREE WHEEL UNIT FLSR-10-L
Freewheel unit FLSR-10-L For semi-rotary drives DSR. Size=10, Direction of rotation=anti-clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=0,53 Nm
Technical specifications
Attributes
| Logistic Weight | 327,44 g |
|---|---|
| Type | free wheel unit |
Show UNSPSC/ECL@SS
£ 409.11 excl. VAT
/ Each
£ 490.93 incl. VAT
- Delivery usually within ( 16 ) days