CAMOZZI TRUNNION BALL JOINT 32 BORE R-41-32
Trunnion Ball Joint
See technical informationSee documentsReferences
Camozzi:R-41-32
Rubix:202A6800
Manufacturer :R-41-32

Documents
Product details : CAMOZZI TRUNNION BALL JOINT 32 BORE R-41-32
Rear spherical rod end joint Camozzi Mod. R for code R-41-32, for bore Ø32 mm. In aluminium for reliable connection of pneumatic cylinders.
Technical specifications
Attributes
| Type | trunnion ball joint |
|---|---|
| Connection 1 | snodo sferico posteriore (mod. r) |
| Cylinder diameter | 32 mm |
| Material | aluminium |
| Pressure range | 1 ÷ 10 bar |
| Max. temperature | 80 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 34.13 excl. VAT
/ Each
£ 40.96 incl. VAT
- Usually arrives within 14 working days
