References
Festo:CRFNG-63
Rubix:118A4531
Manufacturer :161849
EAN:4052568129323

Documents
Product details : FESTO 161849 FLANGE MOUNTING CRFNG-63
Flange Mounting CRFNG-63 Size=63, Assembly Position=Any, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 143x83x40 mm |
|---|---|
| Logistic Weight | 680 g |
| Type | flange mounting |
Show UNSPSC/ECL@SS
£ 111.74 excl. VAT
/ Each
£ 134.09 incl. VAT
- Delivery usually within ( 2 ) days