FESTO 3489318 MOUNTING KIT

EAHM mounting kit

See technical informationSee documents
References
Festo:EAHM-E12-K-60
Rubix:390A9332
Manufacturer :3489318
EAN:4052568269982
brand logo
Technical specifications
Typemounting kit
Documents

Product details : FESTO 3489318 MOUNTING KIT


Mounting kit EAHM-E12-K-60 Corrosion resistance classification CRC=1, Product weight=370 g, Materials note=Conforms to RoHS, Screw material data=(* Steel, * Galvanised)
Mounting kit EAHM-E12-K-60 corrosion resistance class KBK=1, product weight=370 g, material note=RoHS compliant, material information screws=(* steel, * zinc-plated)

Technical specifications


Attributes
Typemounting kit
Show UNSPSC/ECL@SS
£ 90.22 excl. VAT
/ Each
£ 108.26 incl. VAT
  • Delivery usually within ( 16 ) days