References
SMC:CS5050
Rubix:118A4521
Manufacturer :CS5050
EAN:3618035667531

Documents
Product details : SMC CS5050 MALE HEAD SIDE CLEVIS
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's exclusive "figure 8" seal insures long cycle life.
Technical specifications
Attributes
| Logistic Weight | 360 g |
|---|---|
| Type | male head end clevis |
| Cylinder diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 80.58 excl. VAT
/ Each
£ 96.70 incl. VAT
- Delivery usually within ( 8 ) days