References
Festo:CRFV-32
Rubix:118A4718
Manufacturer :161858
EAN:4052568036355

Documents
Product details : FESTO 161858 FLANGE MOUNTING CRFV-32
Flange Mounting CRFV-32 Corrosion resistant, for cylinders CRDSW, CRDG. Size=32, Assembly Position=Any, Corrosion resistance classification CRC=4, Product weight=102 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x58x19 mm |
|---|---|
| Logistic Weight | 98 g |
| Type | flange mounting |
Show UNSPSC/ECL@SS
£ 12.74 excl. VAT
/ Each
£ 15.29 incl. VAT
- Delivery usually within ( 2 ) days