References
Festo:ZBV-M6-9
Rubix:123A5966
Manufacturer :548804
EAN:4052568051808

Documents
Product details : FESTO 548804 CONNECTOR SLEEVE ZBV-M6-9
Connector sleeve ZBV-M6-9 for direct Mounting of DGSL on DGSL. Assembly Position=Any, Corrosion resistance classification CRC=1, Product weight=7,2 g, Materials information for sleeve=Steel, Material information, disc=Steel
Technical specifications
Attributes
| Logistic Weight | 15,5 g |
|---|---|
| Type | connecting sleeve |
Show UNSPSC/ECL@SS
£ 21.39 excl. VAT
/ Each
£ 25.67 incl. VAT
- Delivery usually within ( 2 ) days