References
Festo:HAPG-SD2-27
Rubix:391A2268
Manufacturer :537186
EAN:4052568172510

Documents
Product details : FESTO 537186 ADAPTER KIT
Adapter kit HAPG-SD2-27 For combining HGPT-50 T-slot grippers with DRQD-32/40-...-FW-... semi-rotary drives Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Product weight=275 g, Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistic Weight | 412,2 g |
|---|---|
| Type | adapter kit for grippers |
Show UNSPSC/ECL@SS
£ 172.50 excl. VAT
/ Each
£ 207.00 incl. VAT
- Delivery usually within ( 16 ) days