FESTO 161860 FLANGE MOUNTING CRFV-50


CRFV Flange Mounting

References
festo:CRFV-50
rubix:118A4717
manufacturer :161860
ean:4052568036379
CRFV-50 Flange mounting
brand logo
Technical specifications
TypeFlange Mounting
See all Specifications

Product details : FESTO 161860 FLANGE MOUNTING CRFV-50


Flange Mounting CRFV-50 Corrosion resistant, for cylinders CRDSW, CRDG. Size=50, Assembly Position=Any, Corrosion resistance classification CRC=4, Product weight=290 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistics dimensions (L x W x H)94x76x27Ā mm
Logistic Weight283Ā g
TypeFlange Mounting
Show UNSPSC/ECL@SS
Ā£ 17.75 excl. VAT
/ Each
Ā£ 21.30 incl. VAT
  • Delivery usually within ( 26 ) days