References
Festo:HB-M5-QS-4
Rubix:391A2301
Manufacturer :153445
EAN:4052568034788

Documents
Product details : FESTO 153445 CHECK VALVE
Non-return valve HB-M5-QS-4 Flow rate from the QS plug connector to the male thread. Valve function=Non-return function, Pneumatic Connection, port 1=QS-4, Pneumatic Connection, port 2=M5, Mounting type=Threaded, Standard nominal flow rate=144 l/min
Technical specifications
Attributes
| Logistic Weight | 7,87 g |
|---|---|
| Type | h, ha and hb non-return valves |
Show UNSPSC/ECL@SS
£ 20.30 excl. VAT
/ Each
£ 24.36 incl. VAT
- Delivery usually within ( 2 ) days