FESTO 8086637 PRESSURE REGULATOR MS2-LR-M5-D6-A8-B
Pressure Regulator
See technical informationSee documentsReferences
Festo:MS2-LR-M5-D6-A8-B
Rubix:263A6785
Manufacturer :8086637
EAN:4052568451455
Documents
Product details : FESTO 8086637 PRESSURE REGULATOR MS2-LR-M5-D6-A8-B
Strengths
•Very compact and extremely lightweight
•Stable control response
•The rotary knob locks into place to prevent unintentional rotation
• Integrated secondary exhaust and primary exhaust with return flow function
•Stable control response
•The rotary knob locks into place to prevent unintentional rotation
• Integrated secondary exhaust and primary exhaust with return flow function
Applications
Indoor
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 22.20 excl. VAT
/ Each
£ 26.64 incl. VAT
- Delivery usually within ( 2 ) days