FESTO 161404 ONE-WAY FLOW CONTROL VALVE CRGRLA-1/8-B
CRGRLA Throttle check valve
See technical informationSee documentsReferences
Festo:CRGRLA-1/8-B
Rubix:120A6890
Manufacturer :161404
EAN:4052568071936

Technical specifications
| Min. service pressure | 0.3 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 161404 ONE-WAY FLOW CONTROL VALVE CRGRLA-1/8-B
One-way flow control valve CRGRLA-1/8-B Corrosion resistant, with swivel joint and female thread. Valve function=One-way flow control function, Pneumatic Connection, port 1=G1/8, Pneumatic Connection, port 2=G1/8, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistic Weight | 43,8 g |
|---|---|
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 62.46 excl. VAT
/ Each
£ 74.95 incl. VAT
- Delivery usually within ( 6 ) days