FESTO 2111 ONE-WAY FLOW CONTROL VALVE GRR-1/2


GRR throttle check valve with roller lever

References
festo:GRR-1/2
rubix:106A7480
manufacturer :2111
ean:4052568000110
GRR-1/2 One-way flow control valve
brand logo
Technical specifications
Min. service pressure 0.5 bar
Max. service pressure10 bar
See all Specifications

Product details : FESTO 2111 ONE-WAY FLOW CONTROL VALVE GRR-1/2


One-way flow control valve GRR-1/2 With roller lever and adjustable output flow rate Valve function=One-way flow control function, Pneumatic Connection, port 1=G1/2, Pneumatic Connection, port 2=G1/2, Adjusting element=Roller lever, Mounting type=with through hole

Technical specifications


Attributes
Logistic Weight699,81 g
Min. service pressure 0.5 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 1,043.22 excl. VAT
/ Each
£ 1,251.86 incl. VAT
  • Delivery usually within ( 11 ) days