FESTO 161406 ONE-WAY FLOW CONTROL VALVE CRGRLA-3/8-B
CRGRLA throttle check valve
See technical informationSee documentsReferences
Festo:CRGRLA-3/8-B
Rubix:244A2463
Manufacturer :161406
EAN:4052568129200

Technical specifications
| Min. service pressure | 0.3 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 161406 ONE-WAY FLOW CONTROL VALVE CRGRLA-3/8-B
One-way flow control valve CRGRLA-3/8-B Corrosion resistant, with swivel joint and female thread. Valve function=One-way flow control function, Pneumatic Connection, port 1=G3/8, Pneumatic Connection, port 2=G3/8, Adjusting element=Slotted head screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistic Weight | 131,03 g |
|---|---|
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 88.70 excl. VAT
/ Each
£ 106.44 incl. VAT
- Delivery usually within ( 6 ) days