FESTO 151175 ONE-WAY FLOW CONTROL VALVE GRLA-1/4-RS-B
GRLA Throttle check valve
See technical informationSee documentsReferences
Festo:GRLA-1/4-RS-B
Rubix:120A2252
Manufacturer :151175
EAN:4052568010577

Technical specifications
| Min. service pressure | 0.2 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 151175 ONE-WAY FLOW CONTROL VALVE GRLA-1/4-RS-B
One-way flow control valve GRLA-1/4-RS-B With knurled screw and lock Nut Valve function=One-way flow control function for exhaust Air, Pneumatic Connection, port 1=G1/4, Pneumatic Connection, port 2=G1/4, Adjusting element=Knurled screw, Mounting type=Threaded
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x48x19 mm |
|---|---|
| Logistic Weight | 60 g |
| Min. service pressure | 0.2 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 32.53 excl. VAT
/ Each
£ 39.04 incl. VAT
- Delivery usually within ( 2 ) days