FESTO 176940 FOOT MOUNTING CRHNC-63


CRHNC Foot Mounting

References
festo:CRHNC-63
rubix:117A7849
manufacturer :176940
ean:4052568143817
CRHNC-63 Foot mounting
brand logo
Technical specifications
TypeCRHNC-63 Foot Mounting
See all Specifications

Product details : FESTO 176940 FOOT MOUNTING CRHNC-63


Foot Mounting CRHNC-63 Corrosion resistant. Size=63, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Assembly Position=Any, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=4

Technical specifications


Attributes
Logistic Weight401,7Ā g
TypeCRHNC-63 Foot Mounting
Show UNSPSC/ECL@SS
Ā£ 100.23 excl. VAT
/ Each
Ā£ 120.28 incl. VAT
  • Delivery usually within ( 2 ) days