References
Festo:CRHNC-80
Rubix:117A7850
Manufacturer :176941
EAN:4052568143824

Documents
Product details : FESTO 176941 FOOT MOUNTING CRHNC-80
Foot Mounting CRHNC-80 Corrosion resistant. Size=80, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Assembly Position=Any, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=4
Technical specifications
Attributes
| Logistic Weight | 795,8 g |
|---|---|
| Type | crhnc-80 foot mounting |
Show UNSPSC/ECL@SS
£ 154.36 excl. VAT
/ Each
£ 185.23 incl. VAT
- Delivery usually within ( 2 ) days