References
Festo:EAMF-A-95B-100A
Rubix:390A9609
Manufacturer :558182
EAN:4052568205065

Documents
Product details : FESTO 558182 MOTOR FLANGE
Motor flange EAMF-A-95B-100A Size=95, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-95B-100A Einbaulage=Mounting position=any, Lagertemperatur=Storage temperature=-25 - 60 °C, Relative Luftfeuchtigkeit=Relative humidity=0 - 95 %, Umgebungstemperatur=Ambient temperature=-10 - 60 °C, Schnittstellencode Motor In=Interface code Motor In=100A
Technical specifications
Attributes
| Logistic Weight | 412,07 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 127.52 excl. VAT
/ Each
£ 153.02 incl. VAT
- Delivery usually within ( 6 ) days