PARKER PARKRIMP-FITTING 1CF26-12-6


Crimp Style Hydraulic Hose Fitting – 26 Series Fittings - Europe

References
parker hannifin:1CF26-12-6
rubix:156A2205
brand logo
brand logo

Product details : PARKER PARKRIMP-FITTING 1CF26-12-6


Parker's 26 series fittings are made for easy and quick assembly using our family of Parkrimp crimpers. The fitting series when coupled with Parker's No-Skive hose provides convenience and shorter assembly time. The 26 series fittings are compatible with transportation air brake, compressed natural gas & liquefied petroleum, marine fuel & engine and refrigerant hose. The 26 series fittings are available from sizea -4 to -32 in a wide variety of end configurations.

Markets:
• On Road Vehicles
• Military Land Based
• Agriculture
• Material Handling
• Marine

Features/Benefits:
• Easy push on force
• Brass option available
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes

Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Diesel fuels
• Antifreeze solutions
• Gasoline
• Ethanol blends
• Air brake systems
• Refrigerant

Compatible Hoses:
• 201
• 206
• 213
• 221FR
• 244
• 285
• 293
Application: Antifreeze Solutions, Air Brake Systems, Diesel Fuels
Body Material: Steel
Brand: Parker
Coating: Chromium 6 Free-plated
Configuration: Hose to Port
Connection 1 Size: 9.5 mm Hose I.D., 3/8 inch Hose I.D., -6 (Size)
Connection 1 Type: Hose
Connection 2 Size: M18x1.5 mm Thread
Connection 2 Type: Female, Metric L, Swivel, 24° Cone (with O-Ring)
Connection 2 Type: Female Metric L - Swivel (24° Cone with O-Ring)
Connection Length: 35 mm (see drawing legend B)
Division: Polymer Hose Division Europe
Drop Length: 36 mm (see drawing legend E)
Fitting Length: 56 mm (see drawing legend A)
For Fluid Type: Petroleum Hydraulic Fluids (Petroleum Base), Fuels (Diesel), Lubricants (Oils)
Hex Size: 22 mm (see drawing legend W)
Hose Inside Diameter: -6
Industry: Off-road Machinery, Industrial Manufacturing Equipment
Maximum Operating Pressure: 350, 35.0
Port Size: 12 mm
Port Type: DKOL
Product Type: Crimp Fittings No-Skive
Shape: Elbow 90°
Specifications Met: ISO 12151-2-SWE-L
Technology: Fluid & Gas Handling
Tube Outside Diameter: 12

Technical specifications


Attributes
No attributes to display for this product
£ 32.68 excl. VAT
/ Each
£ 39.22 incl. VAT
  • Usually arrives within 14 working days