Steel fittings
Filter Options
CATEGORIES
steel elbows (20)
steel threaded flanges (2)
Brand
action sealtite
(1)
camozzi
(7)
festo
(1)
parker
(13)
15 Product(s) with 22 variant(s):
PARKER WHK06LRCF BANJO FITTING
- parker:WHK06LRCF
- rubix:395A8744
- Usually arrives within 14 working days
- Material:steel (body);metal (seal)
- Diameter:6 mm
£ 158.30 excl. VAT
/ 10 pieces
BSP ADAPTOR REDUCING BUSH MALE 1/2 FEMALE 1/4 THREAD
- camozzi:2531 1/2-1/4
- rubix:81176507
- manufacturer :50-2531-5957
- Usually arrives within 14 working days
- Material:brass
- Diameter:15.5 mm
£ 2.59 excl. VAT
/ Each
PARKER FLANGE HALF 61 SER 50H-20
- parker:50H-20
- rubix:152A7294
- Usually arrives within 14 working days
- Material:steel
- Nominal pressure:5,000 psi
- Standard:SAE J518, ISO 6162
£ 28.94 excl. VAT
/ Each
PARKER METRIC SWIVEL S SER 10C77-16-8
- parker:10C77-16-8
- rubix:156A2189
- manufacturer :10C77-16-8
- Usually arrives within 14 working days
- Material:steel
- Diameter:12.7 mm
£ 65.48 excl. VAT
/ 4 pieces
PARKER MALE JIC 37 STR 10377-8-8
- parker:10377-8-8
- rubix:156A2217
- Usually arrives within 14 working days
- Material:steel
- Diameter:12.7 mm
£ 153.04 excl. VAT
/ 4 pieces
PARKER FEMALE ORFS SWIVEL 1JC77-16-12
- parker:1JC77-16-12
- rubix:156A2076
- Usually arrives within 14 working days
- Material:steel
- Diameter:19.1 mm
£ 80.76 excl. VAT
/ 2 pieces
PARKER CRIMP FITTING 10677-16-12
- parker:10677-16-12
- rubix:156A1974
- manufacturer :10677-16-12
- Usually arrives within 14 working days
- Material:steel
- Diameter:19.1 mm
£ 259.92 excl. VAT
/ 4 pieces
CAMOZZI PNEUMATICFITTING 2530 1/4-1/8
- camozzi:2530 1/4-1/8
- rubix:117A3336
- manufacturer :50-2530-5756
- Usually arrives within 14 working days
- Material:brass
£ 1.10 excl. VAT
/ Each
ACTSEALTIT 1HP SERIES MALE STEM MS100
- action sealtite:MS100
- rubix:128A7545
- Usually arrives within 14 working days
- Material:steel
£ 10.05 excl. VAT
/ Each
BSP ADAPTOR REDUCING BUSH MALE 1/4 FEMALE 1/8 THREAD
- camozzi:2531 1/4-1/8
- rubix:81176508
- manufacturer :50-2531-5756
- Usually arrives within 14 working days
- Material:brass
£ 1.15 excl. VAT
/ Each
BSPT ADAPTOR M TO M 3/8 to 1/2 S2510-3/8-1/2 CAMOZZI
- camozzi:S2510 3/8-1/2
- rubix:201A6766
- manufacturer :S2510 3/8-1/2
- Usually arrives within 14 working days
- Material:brass
£ 3.34 excl. VAT
/ Each
CAMOZZI BSPT ADAPTOR-MALE 1/8-FEM 1/4 THREAD-PTFE SEAL S2520 1/8-1/4
- camozzi:S2520 1/8-1/4
- rubix:203A3161
- manufacturer :51-2520-5657
- Usually arrives within 14 working days
- Material:brass
£ 1.57 excl. VAT
/ Each
FESTO 7865 REDUCING NIPPLE D-1/8I-1/4A-NPT
- festo:D-1/8I-1/4A-NPT
- rubix:117A7049
- manufacturer :7865
- ean:4052568303303
- Usually arrives within 14 working days
- Material:brass
£ 1.73 excl. VAT
/ Each
CAMOZZI 50-2531-5958 REDUCING BUSH 2531-1/2-3/8
- camozzi:2531 1/2-3/8
- rubix:117A0466
- manufacturer :50-2531-5958
- Usually arrives within 14 working days
- Material:brass
£ 2.59 excl. VAT
/ Each
CAMOZZI 2520-1/2-1/2 ADAPTOR-ADAPTOR-MALE 1/2-FEMALE 1/2 THREAD BSP
- camozzi:2520 1/2-1/2
- rubix:262A0176
- manufacturer :2520 1/2-1/2
- Usually arrives within 14 working days
- Material:brass
£ 3.05 excl. VAT
/ Each















