Stainless steel fittings
Filter Options
CATEGORIES
stainless steel elbows (185)
stainless steel welding collars (9)
Brand
mecaline
(144)
nero
(31)
parker
(5)
pipeline products
(14)
43 Product(s) with 194 variant(s):
MECALINE 890929 MALE TAPER NIPPLE 1/2
- mecaline:890929
- rubix:253A0525
- ean:3660338435997
- In stock: Next day delivery
- Connecting diameter:r1/2 ''
- Connecting diameter 2:r1/2 ''
- Angle:straight
£ 1.07 excl. VAT
/ Each
MECALINE 890937 FULL SOCKET 1/4
- mecaline:890937
- rubix:253A0532
- ean:3660338436062
- In stock: Next day delivery
- Connecting diameter:g1/4 ''
- Connecting diameter 2:g1/4 ''
- Angle:straight
£ 0.74 excl. VAT
/ Each
MECALINE 890999 REDUCING BUSH 1/2 X 1/4
- mecaline:890999
- rubix:253A0589
- ean:3660338436628
- In stock: Next day delivery
- Connecting diameter:r1/2 ''
- Connecting diameter 2:g1/4 ''
- Angle:straight
£ 0.61 excl. VAT
/ Each
MECALINE 890949 90 FEMALE ELBOW 1/2
- mecaline:890949
- rubix:253A0544
- ean:3660338436178
- In stock: Next day delivery
- Connecting diameter:g1/2 ''
- Connecting diameter 2:g1/2 ''
- Angle:90
£ 1.39 excl. VAT
/ Each
MECALINE 890959 EQUAL TEE 1/2
- mecaline:890959
- rubix:253A0553
- ean:3660338436260
- In stock: Next day delivery
- Connecting diameter:g1/2 ''
- Connecting diameter 2:g1/2 ''
- Angle:t
£ 2.14 excl. VAT
/ Each
MECALINE 891017 SS HEXAGON HEAD PLUG 1/8
- mecaline:891017
- rubix:253A0606
- ean:3660338436796
- In stock: Next day delivery
- Connecting diameter:r1/8 ''
- Connecting diameter 2:r1/8 ''
- Angle:straight
£ 0.13 excl. VAT
/ Each
MECALINE 891050 SS MALE HOSETAIL 1/2 X 127 MM
- mecaline:891050
- rubix:253A0627
- ean:3660338437090
- In stock: Next day delivery
- Connecting diameter:r1/2 ''
- Connecting diameter 2:12,7 ''
- Angle:straight
£ 1.84 excl. VAT
/ Each
MECALINE 890981 CONE SEAT UNION F/F 1
- mecaline:890981
- rubix:253A0573
- ean:3660338436468
- In stock: Next day delivery
- Connecting diameter:g1 ''
- Connecting diameter 2:g1 ''
- Angle:straight
£ 7.43 excl. VAT
/ Each
MECALINE 891030 SS 90 MALE/FEMALE ELBOW 1/2
- mecaline:891030
- rubix:253A0618
- ean:3660338436918
- In stock: Next day delivery
- Connecting diameter:r1/2 ''
- Connecting diameter 2:g1/2 ''
- Angle:90
£ 1.36 excl. VAT
/ Each
MECALINE 891062 SS REDUCING NIPPLE 3/4 X 1/4
- mecaline:891062
- rubix:253A0638
- ean:3660338437205
- In stock: Next day delivery
- Connecting diameter:r3/4 ''
- Connecting diameter 2:r1/4 ''
- Angle:straight
£ 1.24 excl. VAT
/ Each
MECALINE 890990 CONE SEAT UNION M/F 3/4
- mecaline:890990
- rubix:253A0581
- ean:3660338436543
- In stock: Next day delivery
- Connecting diameter:r3/4 ''
- Connecting diameter 2:g3/4 ''
- Angle:straight
£ 7.15 excl. VAT
/ Each
MECALINE 890923 HEXAGON HEAD CAP 1.1/2
- mecaline:890923
- rubix:253A0520
- ean:3660338435942
- In stock: Next day delivery
- Connecting diameter:g1 1/2 ''
- Connecting diameter 2:g1 1/2 ''
- Angle:straight
£ 4.43 excl. VAT
/ Each
MECALINE 891091 SS BARREL NIPPLE 1 X 60 MM
- mecaline:891091
- rubix:253A0654
- ean:3660338437472
- In stock: Next day delivery
- Connecting diameter:1 in
£ 2.26 excl. VAT
/ Each
PARKER 6 X 1/4 FITTING M6MSC1/4N-316
- parker:M6MSC1/4N-316
- rubix:153A9831
- manufacturer :M6MSC1/4N-316
- Usually arrives within 14 working days
- Connecting diameter:6 mm
- Connecting diameter 2:1/4 npt
- Angle:straight
£ 118.70 excl. VAT
/ 10 pieces
PARKER FFM6-316 MET FRONT FERRULE 6MM
- parker:FFM6-316
- rubix:219A3806
- manufacturer :FFM6-316
- Usually arrives within 14 working days
- Connecting diameter:6
- Connecting diameter 2:6
- Angle:straight
£ 34.50 excl. VAT
/ 10 pieces
PARKER UNION TEE ETM10-316
- parker:ETM10-316
- rubix:153A9495
- manufacturer :ETM10-316
- Usually arrives within 14 working days
- Connecting diameter:10.0 mm
- Connecting diameter 2:10.0 mm
- Angle:t
£ 464.60 excl. VAT
/ 10 pieces
PARKER ELBOW EEM12-316
- parker:EEM12-316
- rubix:153A7486
- manufacturer :EEM12-316
- Usually arrives within 14 working days
- Connecting diameter:12 mm
- Connecting diameter 2:12 mm
- Angle:90
£ 532.60 excl. VAT
/ 10 pieces
PARKER T BRANCH ETM12-316
- parker:ETM12-316
- rubix:153A9496
- manufacturer :ETM12-316
- Usually arrives within 14 working days
- Connecting diameter:13/16 ''
- Connecting diameter 2:13/16
- Angle:t
£ 363.90 excl. VAT
/ 5 pieces
NERO-E04
- nero:E04
- rubix:81256630
- In stock: Next day delivery
- Connecting diameter:1/4 ''
- Angle:90
£ 1.60 excl. VAT
/ Each
NERO 3/8 X 1/4 BSPT M/M HEX RED NIPPLE 150LB 316SS RN0604
- nero:RN0604
- rubix:80358092
- In stock: Next day delivery
- Connecting diameter:3/8 ''
- Connecting diameter 2:1/4 ''
NERO RN0402 1/4 X 1/8 NIPPLE
- nero:RN0402
- rubix:80182604
- In stock: Next day delivery
- Connecting diameter:1/4 ''
- Connecting diameter 2:1/8 ''
£ 2.54 excl. VAT
/ Each
NERO-RN0804 1/4 SOCKET
- nero:RN0804
- rubix:81226625
- In stock: Next day delivery
- Connecting diameter:1/2 ''
- Connecting diameter 2:1/4 ''
NERO 1 X 3/8 NIPPLE RN1606
- nero:RN1606
- rubix:114A1264
- Usually arrives within 14 working days
- Connecting diameter:1 ''
- Connecting diameter 2:3/8 ''
£ 5.73 excl. VAT
/ Each
NERO 1/2 SOCKET S08
- nero:S08
- rubix:45027697
- In stock: Next day delivery
£ 4.22 excl. VAT
/ Each
24 items of 43























