References
Festo:CRLMC-32
Rubix:117A0438
Manufacturer :197320
EAN:4052568082253

Documents
Product details : FESTO 197320 CLEVIS FOOT CRLMC-32
Clevis foot Mounting CRLMC-32 For type CRHD Size=32, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Assembly Position=Any, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 80 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x45x30 mm |
|---|---|
| Logistic Weight | 100,6 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 58.71 excl. VAT
/ Each
£ 70.45 incl. VAT
- Delivery usually within ( 2 ) days