FESTO 195580 ROD EYE CRSGS-M6


CRSGS joint head

References
festo:CRSGS-M6
rubix:133A0557
manufacturer :195580
ean:4052568080648

Product details : FESTO 195580 ROD EYE CRSGS-M6


Rod eye CRSGS-M6 With Hexagonal Nut, for spherical swivelling cylinder Mounting (piston rod side) as per DIN ISO 8139. Size=M6, Based on the standard=ISO 12240-4, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C, Product weight=29 g

Technical specifications


Attributes
Logistics dimensions (L x W x H)30x10x10 mm
Logistic Weight28,47 g
Typerod eye
Connection 1m6
Show UNSPSC/ECL@SS
£ 49.11 excl. VAT
/ Each
£ 58.93 incl. VAT
  • Delivery usually within ( 2 ) days