References
Festo:EAMM-A-R48-100A
Rubix:391A0107
Manufacturer :1133402
EAN:4052568227272

Documents
Product details : FESTO 1133402 AXIAL KIT
Axial kit EAMM-A-R48-100A Size=55, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-R48-100A suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 1104,46 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 279.04 excl. VAT
/ Each
£ 334.85 incl. VAT
- Delivery usually within ( 2 ) days