References
Festo:SMBR-8-10
Rubix:119A9289
Manufacturer :175092
EAN:4052568014193

Documents
Product details : FESTO 175092 MOUNTING KIT SMBR-8-10
Mounting kit SMBR-8-10 For Mounting Proximity switches SME-8, SMT-8. Size=8, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x17x17 mm |
|---|---|
| Logistic Weight | 4,94 g |
| Type | mounting kit |
| Connection 1 | 10 mm |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- Delivery usually within ( 2 ) days