References
Festo:EAPR-S1-S-46-800/840-S
Rubix:391A0540
Manufacturer :562633
EAN:4052568099503

Documents
Product details : FESTO 562633 SENSOR RAIL
Sensor rail EAPR-S1-S-46-800/840-S Size=46, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=190 g
Sensor rail EAPR-S1-S-46-800/840-S 562633
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Type | sensor strip eapr |
Show UNSPSC/ECL@SS
£ 80.96 excl. VAT
/ Each
£ 97.15 incl. VAT
- Delivery usually within ( 14 ) days