References
Festo:CRLNG-50
Rubix:118A4524
Manufacturer :161842
EAN:4052568072070

Documents
Product details : FESTO 161842 CLEVIS FOOT CRLNG-50
Clevis foot Mounting CRLNG-50 Corrosion resistant, for cylinders CRDNGS. Size=50, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Assembly Position=Any, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 80 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79x106x65 mm |
|---|---|
| Logistic Weight | 270 g |
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 71.50 excl. VAT
/ Each
£ 85.80 incl. VAT
- Delivery usually within ( 2 ) days