References
Festo:EAMM-U-86-S62-87A-177
Rubix:391A0471
Manufacturer :1217373
EAN:4052568228804

Documents
Product details : FESTO 1217373 PARALLEL KIT
Parallel kit EAMM-U-86-S62-87A-177 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel assembly kit EAMM-U-86-S62-87A-177 suitable for electric drives. Size=86, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 3528 g |
|---|---|
| Type | parallel assembly kit eamm |
Show UNSPSC/ECL@SS
£ 487.80 excl. VAT
/ Each
£ 585.36 incl. VAT
- Delivery usually within ( 2 ) days