Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 161874 TRUNNION SUPPORT CRLNZG-32
FESTO 161874 TRUNNION SUPPORT CRLNZG-32
CRLNZG trunnion mounting
References
festo:
CRLNZG-32
rubix:
132A1951
manufacturer :
161874
ean:
4052568129415
Technical specifications
Type
Trunnion mounting
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 161874 TRUNNION SUPPORT CRLNZG-32
Trunnion support CRLNZG-32 Size=32, Based on the standard=ISO 15552, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C, Product weight=205 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
68
x
48
x
19
mm
Logistic Weight
203
g
Type
Trunnion mounting
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.18
excl. VAT
/
Each
£
261.82
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC CQ-D012 DOUBLE CLEVIS
FESTO 2078799 CLEVIS FOOT LBG-100-R3
SMC YB-05 FLOATING JOINT
MECALINE 879594 CLEVIS FOOT ISO 32MM
FESTO 2350468 ADAPTER KIT
FESTO 191268 ADAPTER KIT
FESTO 539368 ADAPTER KIT
SMC JAL50-16-150 FLOATING JOINT
FESTO 573194 ADAPTER
FESTO 541691 STOP KYC-18
FESTO 1589665 AXIAL KIT
FESTO 544641 ADAPTER KIT
AVENTICS 1827001616
FESTO 1354102 CLAMPING SLEEVE
AVENTICS 1827004867