References
SMC:JAL50-16-150
Rubix:117A3556
Documents
Product details : SMC JAL50-16-150 FLOATING JOINT
The floating joint series JA (standard) and JAH (heavy duty), can absorb any "off-centering" or "loss of parallel accuracy" between the cylinder and the driven body. Because of this, centering is unnecessary, installation time is drastically reduced, and a high level of machining accuracy is unnecessary.
•Semi-standard/Thread nominal size
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: L (Foot Style)
Applicable Bore Size: 50 mm
Nominal Thread: 16-150 (M16 x 1.5)
Option: None
•Mountings: basic, flange, foot
•Eleven model options available
•Centering is unnecessary
•Rotation angle: ¹5°
Mounting: L (Foot Style)
Applicable Bore Size: 50 mm
Nominal Thread: 16-150 (M16 x 1.5)
Option: None
Strengths
•Centering is Unnecessary
A high level of machining accuracy is Unnecessary
The installation time is dramatically reduced
It is compact and is suitable for high tensile stresses
Long service life
A high level of machining accuracy is Unnecessary
The installation time is dramatically reduced
It is compact and is suitable for high tensile stresses
Long service life
Technical specifications
Attributes
| Type | floating joint |
|---|
Show UNSPSC/ECL@SS
£ 71.88 excl. VAT
/ Each
£ 86.26 incl. VAT
- Delivery usually within ( 4 ) days
