Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Steering, suspension and train tools
Cross wrench
Cross wrench
Filter Options
CATEGORIES
Cross wrench (4)
1
Brand
Facom
(4)
CONFIRM
1 Product(s) with 4 variant(s):
Relevance
facom:
77A.PL1
rubix:
1235395
ean:
3148511214312
FACOM CROSS BRACE 77A.PL1
Length
:
700 mm
Width
:
700 mm
Weight
:
4.7 kg
£
129.69
excl. VAT
/
Each
Usually arrives within 14 working days
Show 4 variant(s) for this product
Add