Crossed wrenches, wheel nuts
Length | 700 mm |
---|---|
Width | 700 mm |
Weight | 4.7 kg |
Logistic Weight | 4583 g |
---|---|
Packaged dimensions (D x W x H) | 530x530x46 mm |
Package weight | 4769 g |
Length | 700 mm |
Width | 700 mm |
Weight | 4.7 kg |
Square drive adapter | 3/4 '' |
Square | 1/2 '' |
Usually arrives within 14 working days