MECALINE RGF-24-1-19H7 CROWN GEAR COUPLING SIZE 24 NORMAL HUB 19MM BOR


Crown Gear Coupling - Single Hub - Pre-machined Bore

References
mecaline:CGC24N.19H7
rubix:264A5707
manufacturer :895753
ean:3660338480621
brand logo
brand logo
Technical specifications
TypeCrown Gear
Size24
See all Specifications

Product details : MECALINE RGF-24-1-19H7 CROWN GEAR COUPLING SIZE 24 NORMAL HUB 19MM BOR


Mecaline Crown Gear Couplings (CGC) can be used in a wide variety of engineering applications throughout industry, with easy fitting and minimal maintenance. A complete CGC coupling comprise of two metal hubs manufactured from C45 steel and a Nylon PA66 crown sleeve. The gears are cut on all components to create optimum engagement and performance of the coupling. The coupline will withstand operating temperatures of -10 to +70°C. Components are sold (and listed here) seperately.
Coupling size 24 - Single standard hub - Pre-machined bore 19mm + H7 key

Strengths

Easy Fitting, Low operating noise, No lubrication required.

Applications

Used as a coupling in a wide array of industries, allows for minor angular and radial misalignment.

Technical specifications


Attributes
TypeCrown Gear
Size24
Height36 mm
Length26 mm
Width36 mm
Weight250 g
Show UNSPSC/ECL@SS
£ 3.64 excl. VAT
/ Each
£ 4.37 incl. VAT
  • Usually arrives within 14 working days