MECALINE RGF-24-1-16H7 CROWN GEAR COUPLING SIZE 24 NORMAL HUB 16MM BOR
Crown Gear Coupling - Single Hub - Pre-machined Bore
See technical informationSee documentsReferences
Mecaline:CGC24N.16H7
Rubix:264A5706
Manufacturer :895752
EAN:3660338480614

Documents
Product details : MECALINE RGF-24-1-16H7 CROWN GEAR COUPLING SIZE 24 NORMAL HUB 16MM BOR
Mecaline Crown Gear Couplings (CGC) can be used in a wide variety of engineering applications throughout industry, with easy fitting and minimal maintenance. A complete CGC coupling comprise of two metal hubs manufactured from C45 steel and a Nylon PA66 crown sleeve. The gears are cut on all components to create optimum engagement and performance of the coupling. The coupline will withstand operating temperatures of -10 to +70°C. Components are sold (and listed here) seperately.
Coupling size 24 - Single standard hub - Pre-machined bore 16mm + H7 key
Strengths
Easy Fitting, Low operating noise, No lubrication required.
Applications
Used as a coupling in a wide array of industries, allows for minor angular and radial misalignment.
Technical specifications
Attributes
| Type | crown gear |
|---|---|
| Size | 24 |
| Material | steel / nylon |
| Height | 36 mm |
| Width | 36 mm |
| Length | 26 mm |
| Weight | 250 kg |
Show UNSPSC/ECL@SS
£ 3.71 excl. VAT
/ Each
£ 4.45 incl. VAT
- Usually arrives within 14 working days
