MECALINE RGF-19-1 CROWN GEAR COUPLING SIZE 19 NORMAL HUB P/B

Crown Gear Coupling - Single Hub - Pilot Bore

See technical informationSee documents
References
Mecaline:CGC19NPB
Rubix:264A5700
Manufacturer :895740
EAN:3660338480508
brand logo
Technical specifications
Typecrown gear
Size19
Materialsteel / nylon
See all Specifications
Documents

Product details : MECALINE RGF-19-1 CROWN GEAR COUPLING SIZE 19 NORMAL HUB P/B


Mecaline Crown Gear Couplings (CGC) can be used in a wide variety of engineering applications throughout industry, with easy fitting and minimal maintenance. A complete CGC coupling comprise of two metal hubs manufactured from C45 steel and a Nylon PA66 crown sleeve. The gears are cut on all components to create optimum engagement and performance of the coupling. The coupline will withstand operating temperatures of -10 to +70°C. Components are sold (and listed here) seperately.
Coupling size 19 - Standard hub version

Strengths

Easy Fitting, Low operating noise, No lubrication required.

Applications

Used as a coupling in a wide array of industries, allows for minor angular and radial misalignment.

Technical specifications


Attributes
Typecrown gear
Size19
Materialsteel / nylon
Height30 mm
Width30 mm
Length25 mm
Weight210 kg
Show UNSPSC/ECL@SS
£ 2.84 excl. VAT
/ Each
£ 3.41 incl. VAT
  • Usually arrives within 14 working days