FESTO 13570 ROD CLEVIS CRSG-M12X1,25


CRSG rod clevis

References
festo:CRSG-M12X1,25
rubix:117A8582
manufacturer :13570
ean:4052568112127
CRSG-M12X1,25 Rod clevis
brand logo
Technical specifications

Product details : FESTO 13570 ROD CLEVIS CRSG-M12X1,25


Rod clevis CRSG-M12X1,25 Corrosion resistant, as per DIN 8140. Size=M12x1,25, Assembly Position=Any, Based on the standard=(* DIN 71752, * ISO 8140), Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C

Technical specifications


Attributes
Logistics dimensions (L x W x H)91x27x53 mm
Logistic Weight156,33 g
Typerod clevis
Connection 1m12x1,25
Show UNSPSC/ECL@SS
£ 94.22 excl. VAT
/ Each
£ 113.06 incl. VAT
  • Delivery usually within ( 2 ) days