FESTO 151929 FLANGE MOUNTING FZS-20


FZS flange mounting

References
festo:FZS-20
rubix:117A2212
manufacturer :151929
ean:4052568070069
FZS-20 Flange mounting
brand logo
Technical specifications
TypeFlange mounting
See all Specifications

Product details : FESTO 151929 FLANGE MOUNTING FZS-20


Flange Mounting FZS-20 For cylinder DZH. Size=20, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=40 g, Material information, Mounting=Wrought Aluminium alloy

Technical specifications


Attributes
Logistic Weight37,4Ā g
TypeFlange mounting
Show UNSPSC/ECL@SS
Ā£ 33.28 excl. VAT
/ Each
Ā£ 39.94 incl. VAT
  • Delivery usually within ( 2 ) days