References
SMC:C76C32
Rubix:117A7177
Manufacturer :C76C32
EAN:3618035501866

Documents
Product details : SMC C76C32 CLEVIS
The C76 series pneumatic cylinders offer a simple design, reducing clutter and high dimensional accuracy, making them very easy to use. The wide plates of the stem and the front bottom greatly simplify the installation and positioning of the backs. The low friction coefficient and standard elastomeric shock reinforcements supplied make it possible to obtain piston speeds up to 1500 mm/s. Larger lateral loads can be applied due to the tolerance of the piston rod close to the frontal pad.
Tenon
Technical specifications
Attributes
| Logistic Weight | 165 g |
|---|---|
| Type | rod clevis |
| Cylinder diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 18.18 excl. VAT
/ Each
£ 21.82 incl. VAT
- Delivery usually within ( 10 ) days